Check Availability
  • WIEGMANN 

    Enclosure Floor Stand, Carbon Steel, ANSI 61 Gray Polyester Powder Finish

  • Item # 2VE17
  • Mfr. Model # FK0612
Enclosure Floor Stand, Carbon Steel, ANSI 61 Gray Polyester Powder Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WIEGMANN® floor stand kit is easily installed on most wall-mounted enclosures or used to elevate most freestanding enclosures. Kit contains 2 stands, mounting bolts, and nuts.
Show More Close
 

Technical Specifications

Item # 2VE17
Mfr. Model # FK0612
UNSPSC #39121301
Shipping Weight 25.5 lbs
Country of Origin USA *
Item Enclosure Floor Stand
Material Carbon Steel
Finish ANSI 61 Gray Polyester Powder
For Use With Wall-Mount Enclosures
Sub-Category Mounting Accessories
Height 6.00"
Length 12.00"
Includes Mounting Hardware
Gauge 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.