Check Availability
  • WIEGMANN 

    8"H x 20"W x 7"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, Screws Closure Method

  • Item # 2AAR9
  • Mfr. Model # WC08C20
8"H x 20"W x 7"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, Screws Closure Method
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring grounding provision, this console enclosure is seam welded and ground smooth. It can be mounted to create either a 30° or 60° angle for the control surface. The angled face ensures all installed devices face out. The cover is continuously hinged along the bottom edge. The captive cover screws are threaded into deep-well hubs.
Show More Close
 

Technical Specifications

Item # 2AAR9
Mfr. Model # WC08C20
UNSPSC #39121303
Catalog Page 258
Shipping Weight 16.2 lbs
Country of Origin USA *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 12, 13
Metallic / Non-Metallic Metallic
Material of Enclosure Carbon Steel
Nominal Enclosure Depth 7"
Nominal Enclosure Height 8"
Nominal Enclosure Width 20"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method Screws
Knockouts No
Finish ANSI 61 Polyester Powder
Color Gray
Depth 7.00"
Enclosure Cover Features Captivated Cover Screws
Gasket Neoprene
Height 8.00"
Includes Captivated Cover Screws
Metal Gauge 14
Mounting Pedestal
Series WC-C
Standards UL Listed, CSA Certified
Usable Opening Depth 6.88"
Width 20.00"
* This product's country of origin is subject to change

Compliance and Restrictions