This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WIEGMANN 

    36"H x 30"W x 16"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, 1/4 Turn Latch Closure Method

  • Item # 2HAZ1
  • Mfr. Model # N412363016CST
36"H x 30"W x 16"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, 1/4 Turn Latch Closure Method

See alternate products available online.

Product Details

Keep wiring and electrical components protected from harsh, dirty environments with this durable enclosure.
Show More Close
 

Technical Specifications

Item # 2HAZ1
Mfr. Model # N412363016CST
UNSPSC #39121303
Shipping Weight 105.5 lbs
Country of Origin USA *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 3R, 4, 12, 13
Metallic / Non-Metallic Metallic
Material of Enclosure Carbon Steel
Nominal Enclosure Depth 16"
Nominal Enclosure Height 36"
Nominal Enclosure Width 30"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method 1/4 Turn Latch
Knockouts No
Finish ANSI 61 Polyester Powder
Color Gray
Depth 16.00"
Enclosure Cover Features 1/4 Turn Semiflush Latch
Features Mounting Holes
Gasket Seamless Polyurethane Poured in Place
Height 36.00"
Interior Panel 2NJ48
IP Rating 66
Metal Gauge 14
Mounting Wall
Series N412-CST
Standards UL Listed, CSA Certified
Usable Opening Depth 15.88"
Width 30.00"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.