This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIEGMANN 

    36"H x 30"W x 12"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, 1/4 Turn Latch Closure Method

  • Item # 2HAY9
  • Mfr. Model # N412363012CST
36"H x 30"W x 12"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, 1/4 Turn Latch Closure Method

Product Details

Keep wiring and electrical components protected from harsh, dirty environments with this durable enclosure.
Show More Close
 

Technical Specifications

Item # 2HAY9
Mfr. Model # N412363012CST
UNSPSC #39121303
Catalog Page 0
Shipping Weight 92.0 lbs
Country of Origin USA *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 3R, 4, 12, 13
Metallic / Non-Metallic Metallic
Material of Enclosure Carbon Steel
Nominal Enclosure Depth 12"
Nominal Enclosure Height 36"
Nominal Enclosure Width 30"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method 1/4 Turn Latch
Knockouts No
Finish ANSI 61 Polyester Powder
Color Gray
Depth 12.00"
Enclosure Cover Features 1/4 Turn Semiflush Latch
Features Mounting Holes
Gasket Seamless Polyurethane Poured in Place
Height 36.00"
Interior Panel 2NJ48
IP Rating 66
Metal Gauge 14
Mounting Wall
Series N412-CST
Standards UL Listed, CSA Certified
Usable Opening Depth 11.88"
Width 30.00"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.