Check Availability
  • WIEGMANN 

    24"H x 20"W x 8"D Metallic Sloped Top Enclosure, Stainless Steel, Knockouts: No, 1/4 Turn Latch Clos

  • Item # 2HCA3
  • Mfr. Model # N412242008CSSST
24"H x 20"W x 8"D Metallic Sloped Top Enclosure, Stainless Steel, Knockouts: No, 1/4 Turn Latch Clos
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep wiring and electrical components protected from harsh, dirty environments with this durable enclosure.
Show More Close
 

Technical Specifications

Item # 2HCA3
Mfr. Model # N412242008CSSST
UNSPSC #39121303
Shipping Weight 48.0 lbs
Country of Origin USA *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 3R, 4, 4X, 12
Metallic / Non-Metallic Metallic
Material of Enclosure 304 Stainless Steel
Nominal Enclosure Depth 8"
Nominal Enclosure Height 24"
Nominal Enclosure Width 20"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method 1/4 Turn Latch
Knockouts No
Finish #3 Brushed
Color Stainless Steel
Depth 8.00"
Enclosure Cover Features 1/4 Turn Semiflush Latch
Features Mounting Holes
Gasket Seamless Polyurethane Poured in Place
Height 24.00"
Interior Panel 2NJ38
IP Rating 66
Metal Gauge 14
Mounting Wall
Series N412-CSSST
Standards UL Listed, CSA Certified
Usable Opening Depth 7.88"
Width 20.00"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.