Check Availability
  • WIEGMANN 

    20"H x 20"W x 13"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, Screws Closure Method

  • Item # 2VB98
  • Mfr. Model # WC20C20
20"H x 20"W x 13"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, Screws Closure Method
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep wiring and electrical components protected from harsh, dirty environments with this durable enclosure.
Show More Close
 

Technical Specifications

Item # 2VB98
Mfr. Model # WC20C20
UNSPSC #39121301
Catalog Page 258
Shipping Weight 34.05 lbs
Country of Origin USA *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 12, 13
Metallic / Non-Metallic Metallic
Material of Enclosure Carbon Steel
Nominal Enclosure Depth 13"
Nominal Enclosure Height 20"
Nominal Enclosure Width 20"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method Screws
Knockouts No
Finish ANSI 61 Polyester Powder
Color Gray
Depth 13.00"
Enclosure Cover Features Captivated Cover Screws
Gasket Neoprene
Height 20.00"
Includes Captivated Cover Screws
Metal Gauge 14
Mounting Pedestal
Series WC-C
Standards UL Listed, CSA Certified
Usable Opening Depth 12.88"
Width 20.00"
* This product's country of origin is subject to change

Compliance and Restrictions