This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIEGMANN 

    20"H x 20"W x 12"D Metallic Sloped Top Enclosure, Stainless Steel, Knockouts: No, 1/4 Turn Latch Clo

  • Item # 2HCC1
  • Mfr. Model # N412202012CSSST
20"H x 20"W x 12"D Metallic Sloped Top Enclosure, Stainless Steel, Knockouts: No, 1/4 Turn Latch Clo

Product Details

Keep wiring and electrical components protected from harsh, dirty environments with this durable enclosure.
Show More Close
 

Technical Specifications

Item # 2HCC1
Mfr. Model # N412202012CSSST
UNSPSC #39121303
Shipping Weight 45.0 lbs
Country of Origin USA *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 3R, 4, 4X, 12
Metallic / Non-Metallic Metallic
Material of Enclosure 304 Stainless Steel
Nominal Enclosure Depth 12"
Nominal Enclosure Height 20"
Nominal Enclosure Width 20"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method 1/4 Turn Latch
Knockouts No
Finish #3 Brushed
Color Stainless Steel
Depth 12.00"
Enclosure Cover Features 1/4 Turn Semiflush Latch
Features Mounting Holes
Gasket Seamless Polyurethane Poured in Place
Height 20.00"
Interior Panel 2NJ35
IP Rating 66
Metal Gauge 14
Mounting Wall
Series N412-CSSST
Standards UL Listed, CSA Certified
Usable Opening Depth 11.88"
Width 20.00"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.