Check Availability
  • WIEGMANN 

    20"H x 16"W x 6"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, 1/4 Turn Latch Closure Method

  • Item # 2HAX4
  • Mfr. Model # N412201606CST
20"H x 16"W x 6"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, 1/4 Turn Latch Closure Method
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep wiring and electrical components protected from harsh, dirty environments with this durable enclosure.
Show More Close
 

Technical Specifications

Item # 2HAX4
Mfr. Model # N412201606CST
UNSPSC #39121303
Shipping Weight 30.24 lbs
Country of Origin USA *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 3R, 4, 12, 13
Metallic / Non-Metallic Metallic
Material of Enclosure Carbon Steel
Nominal Enclosure Depth 6"
Nominal Enclosure Height 20"
Nominal Enclosure Width 16"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method 1/4 Turn Latch
Knockouts No
Finish ANSI 61 Polyester Powder
Color Gray
Depth 6.00"
Enclosure Cover Features 1/4 Turn Semiflush Latch
Features Mounting Holes
Gasket Seamless Polyurethane Poured in Place
Height 20.00"
Interior Panel 2NJ32
IP Rating 66
Metal Gauge 14
Mounting Wall
Series N412-CST
Standards UL Listed, CSA Certified
Usable Opening Depth 5.88"
Width 16.00"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.