Check Availability
  • WIEGMANN 

    16"H x 30"W x 11"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, Screws Closure Method

  • Item # 2AAT3
  • Mfr. Model # WC16C30
16"H x 30"W x 11"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, Screws Closure Method
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring grounding provision, this console enclosure is seam welded and ground smooth. It can be mounted to create either a 30° or 60° angle for the control surface. The angled face ensures all installed devices face out. The cover is continuously hinged along the bottom edge. The captive cover screws are threaded into deep-well hubs.
Show More Close
 

Technical Specifications

Item # 2AAT3
Mfr. Model # WC16C30
UNSPSC #39121303
Catalog Page 258
Shipping Weight 42.0 lbs
Country of Origin USA *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 12, 13
Metallic / Non-Metallic Metallic
Material of Enclosure Carbon Steel
Nominal Enclosure Depth 11"
Nominal Enclosure Height 16"
Nominal Enclosure Width 30"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method Screws
Knockouts No
Finish ANSI 61 Polyester Powder
Color Gray
Depth 11.00"
Enclosure Cover Features Captivated Cover Screws
Gasket Neoprene
Height 16.00"
Includes Captivated Cover Screws
Metal Gauge 14
Mounting Pedestal
Series WC-C
Standards UL Listed, CSA Certified
Usable Opening Depth 10.88"
Width 30.00"
* This product's country of origin is subject to change

Welcome Sign In