Check Availability
  • WIEGMANN 

    16"H x 16"W x 11"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, Screws Closure Method

  • Item # 2VB96
  • Mfr. Model # WC16C16
16"H x 16"W x 11"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, Screws Closure Method
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep wiring and electrical components protected from harsh, dirty environments with this durable enclosure.
Show More Close
 

Technical Specifications

Item # 2VB96
Mfr. Model # WC16C16
UNSPSC #39121301
Catalog Page 258
Shipping Weight 22.95 lbs
Country of Origin USA *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 12, 13
Metallic / Non-Metallic Metallic
Material of Enclosure Carbon Steel
Nominal Enclosure Depth 11"
Nominal Enclosure Height 16"
Nominal Enclosure Width 16"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method Screws
Knockouts No
Finish ANSI 61 Polyester Powder
Color Gray
Depth 11.00"
Enclosure Cover Features Captivated Cover Screws
Gasket Neoprene
Height 16.00"
Includes Captivated Cover Screws
Metal Gauge 14
Mounting Pedestal
Series WC-C
Standards UL Listed, CSA Certified
Usable Opening Depth 10.88"
Width 16.00"
* This product's country of origin is subject to change

Welcome Sign In