This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIEGMANN 

    16"H x 12"W x 6"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, 1/4 Turn Latch Closure Method

  • Item # 2HAX2
  • Mfr. Model # N412161206CST
16"H x 12"W x 6"D Metallic Sloped Top Enclosure, Gray, Knockouts: No, 1/4 Turn Latch Closure Method

Product Details

Keep wiring and electrical components protected from harsh, dirty environments with this durable enclosure.
Show More Close
 

Technical Specifications

Item # 2HAX2
Mfr. Model # N412161206CST
UNSPSC #39121303
Shipping Weight 18.0 lbs
Country of Origin USA *
Item - Electrical Enclosure Sloped Top Enclosure
Enclosure NEMA Rating 3R, 4, 12, 13
Metallic / Non-Metallic Metallic
Material of Enclosure Carbon Steel
Nominal Enclosure Depth 6"
Nominal Enclosure Height 16"
Nominal Enclosure Width 12"
Enclosure Cover Type Hinged
Solid / Clear Cover Solid
Closure Method 1/4 Turn Latch
Knockouts No
Finish ANSI 61 Polyester Powder
Color Gray
Depth 6.00"
Enclosure Cover Features 1/4 Turn Semiflush Latch
Features Mounting Holes
Gasket Seamless Polyurethane Poured in Place
Height 16.00"
Interior Panel 2NJ28
IP Rating 66
Metal Gauge 14
Mounting Wall
Series N412-CST
Standards UL Listed, CSA Certified
Usable Opening Depth 5.88"
Width 12.00"
* This product's country of origin is subject to change

Compliance and Restrictions