This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA 

    Square End Mill, 2.50mm Milling Diameter, Number of Flutes: 2, 7.00mm Length of Cut

  • Item # 430A18
  • Mfr. Model # 023007-000025
Square End Mill, 2.50mm Milling Diameter, Number of Flutes: 2, 7.00mm Length of Cut

Technical Specifications

Item # 430A18
Mfr. Model # 023007-000025
UNSPSC #23172005
Shipping Weight 0.021 lbs
Country of Origin Germany *
Item Square End Mill
Grade K30F
List Number 23007
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 2.50mm
Number of Flutes 2
Single End/Double End Single End
Length of Cut 7.00mm
End Mill Cutting Type Center
Overall Length 38.00mm
Finish Bright (Uncoated)
Shank Type Straight
Shank Dia. 3.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms