Check Availability
  • WIDIA RUBIG 

    Square End Mill, 4.00mm Milling Diameter, Number of Flutes: 3, 7.00mm Length of Cut, TiCN

  • Item # 430C46
  • Mfr. Model # 323002-000040
Square End Mill, 4.00mm Milling Diameter, Number of Flutes: 3, 7.00mm Length of Cut, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430C46
Mfr. Model # 323002-000040
UNSPSC #23172005
Shipping Weight 0.068 lbs
Country of Origin USA *
Item Square End Mill
Grade K30F-TICN
List Number 23001/23002
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 4.00mm
Number of Flutes 3
Single End/Double End Single End
Length of Cut 7.00mm
End Mill Cutting Type Center
Overall Length 38.00mm
Finish TiCN
Shank Type Straight
Shank Dia. 6.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms