Check Availability
  • WIDIA RUBIG 

    Square End Mill, 8.00mm Milling Diameter, Number of Flutes: 3, 11.00mm Length of Cut, TiAlN

  • Item # 430C10
  • Mfr. Model # 423001-000080
Square End Mill, 8.00mm Milling Diameter, Number of Flutes: 3, 11.00mm Length of Cut, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430C10
Mfr. Model # 423001-000080
UNSPSC #23172005
Shipping Weight 0.066 lbs
Country of Origin USA *
Item Square End Mill
Grade K30F-DCF
List Number 23001/23002
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 8.00mm
Number of Flutes 3
Single End/Double End Single End
Length of Cut 11.00mm
End Mill Cutting Type Center
Overall Length 43.00mm
Finish TiAlN
Shank Type Weldon
Shank Dia. 8.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.