Check Availability
  • WIDIA RUBIG 

    Corner Radius End Mill, 8.00mm Milling Diameter, Number of Flutes: 6, 19.00mm Length of Cut, TiAlN

  • Item # 430A83
  • Mfr. Model # 422837-008005
Corner Radius End Mill, 8.00mm Milling Diameter, Number of Flutes: 6, 19.00mm Length of Cut, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430A83
Mfr. Model # 422837-008005
UNSPSC #23172005
Shipping Weight 0.101 lbs
Country of Origin USA *
Item Corner Radius End Mill
Grade K10UF-DCHP
List Number 422837 422831
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 8.00mm
Corner Radius 0.50mm
Single End/Double End Single End
Number of Flutes 6
Length of Cut 19.00mm
End Mill Cutting Type Non-Center
Overall Length 63.00mm
Finish TiAlN
Shank Type Straight
Shank Dia. 8.00mm
Cutting Direction Right Hand
Helix Angle 45 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.