Check Availability
  • WIDIA RUBIG 

    Corner Chamfer End Mill, 12.00mm Milling Diameter, Number of Flutes: 6, 36.00mm Length of Cut, TiAlN

  • Item # 430A80
  • Mfr. Model # 422827-000120
Corner Chamfer End Mill, 12.00mm Milling Diameter, Number of Flutes: 6, 36.00mm Length of Cut, TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430A80
Mfr. Model # 422827-000120
UNSPSC #23172005
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Corner Chamfer End Mill
Grade K30F-DCHP
List Number 422827
End Mill Style Corner Chamfer
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 12.00mm
Chamfer Angle 45 Degrees
Chamfer Width 0.30mm
Single End/Double End Single End
Number of Flutes 6
Length of Cut 36.00mm
End Mill Cutting Type Non-Center
Overall Length 93.00mm
Finish TiAlN
Shank Type Straight
Shank Dia. 12.00mm
Cutting Direction Right Hand
Helix Angle 45 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.