This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA RUBIG 

    Corner Chamfer End Mill, 10.00mm Milling Diameter, Number of Flutes: 3, 19.00mm Length of Cut, TiAlN

  • Item # 430A53
  • Mfr. Model # 422804-000100
Corner Chamfer End Mill, 10.00mm Milling Diameter, Number of Flutes: 3, 19.00mm Length of Cut, TiAlN

Technical Specifications

Item # 430A53
Mfr. Model # 422804-000100
UNSPSC #23172005
Shipping Weight 0.165 lbs
Country of Origin USA *
Item Corner Chamfer End Mill
Grade K30F-DCF
List Number 022 322 422
End Mill Style Corner Chamfer
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 10.00mm
Chamfer Angle 45 Degrees
Chamfer Width 0.30mm
Single End/Double End Single End
Number of Flutes 3
Length of Cut 19.00mm
End Mill Cutting Type Center
Overall Length 72.00mm
Finish TiAlN
Shank Type Straight
Shank Dia. 10.00mm
Cutting Direction Right Hand
Helix Angle 45 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms