Check Availability
  • WIDIA RUBIG 

    Corner Chamfer End Mill, 6.00mm Milling Diameter, Number of Flutes: 3, 7.00mm Length of Cut, TiCN

  • Item # 430A25
  • Mfr. Model # 322802-000060
Corner Chamfer End Mill, 6.00mm Milling Diameter, Number of Flutes: 3, 7.00mm Length of Cut, TiCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430A25
Mfr. Model # 322802-000060
UNSPSC #23172005
Shipping Weight 0.055 lbs
Country of Origin USA *
Item Corner Chamfer End Mill
Grade K30F-TICN
List Number 322802
End Mill Style Corner Chamfer
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 6.00mm
Chamfer Angle 45 Degrees
Chamfer Width 0.10mm
Single End/Double End Single End
Number of Flutes 3
Length of Cut 7.00mm
End Mill Cutting Type Center
Overall Length 54.00mm
Finish TiCN
Shank Type Weldon
Shank Dia. 6.00mm
Cutting Direction Right Hand
Helix Angle 45 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms