Check Availability
  • WIDIA RUBIG 

    Ball End Mill, 3.00mm Milling Diameter, Number of Flutes: 2, 5.00mm Length of Cut, TiAlN, 423034

  • Item # 430C20
  • Mfr. Model # 423034-000030
Ball End Mill, 3.00mm Milling Diameter, Number of Flutes: 2, 5.00mm Length of Cut, TiAlN, 423034
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430C20
Mfr. Model # 423034-000030
UNSPSC #23172005
Shipping Weight 0.011 lbs
Country of Origin Germany *
Item Ball End Mill
Grade K10UF-DCHP
List Number 423034
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 3.00mm
Single End/Double End Single End
Number of Flutes 2
Length of Cut 5.00mm
End Mill Cutting Type Center
Overall Length 38.00mm
Finish TiAlN
Shank Type Straight
Shank Dia. 3.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.