This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WIDIA METAL REMOVAL 

    Jobber Drill Bit, #45, Solid Carbide, Uncoated, List Number DGJ

  • Item # 2TGU6
  • Mfr. Model # M43187
Jobber Drill Bit, #45, Solid Carbide, Uncoated, List Number DGJ

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

Designed for high-speed cutting of difficult-to-machine materials such as cast iron, nonferrous alloys, plastic, glass, and abrasive materials.
Show More Close
 

Technical Specifications

Item # 2TGU6
Mfr. Model # M43187
UNSPSC #27112801
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #45
Decimal Equivalent 0.0820
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Flute Type Spiral
Overall Length 1-3/4"
Grade General Purpose
Shank Dia. 0.082"
Flute Length 7/8"
Point Type Conventional Point
List Number DGJ
Application For Cast Iron And Non-Ferrous Materials
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.