Check Availability
  • WIDIA METAL REMOVAL 

    Jobber Drill Bit, 3/16", Solid Carbide, Uncoated, List Number DGJ

  • Item # 2C475
  • Mfr. Model # M43231
Jobber Drill Bit, 3/16", Solid Carbide, Uncoated, List Number DGJ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for high-speed cutting of difficult-to-machine materials such as cast iron, nonferrous alloys, plastic, glass, and abrasive materials.
Show More Close
 

Technical Specifications

Item # 2C475
Mfr. Model # M43231
UNSPSC #23171609
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/16"
Decimal Equivalent 0.1875
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Flute Type Spiral
Coolant Through No
Overall Length 2-3/4"
Grade General Purpose
Shank Dia. 3/16"
Flute Length 2-15/16"
Point Type Conventional Point
List Number DGJ
Application For Cast Iron And Non-Ferrous Materials
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.