Check Availability
  • WIDIA METAL REMOVAL 

    Jobber Drill Bit, 3/32", Solid Carbide, Uncoated, List Number DGJ

  • Item # 2C401
  • Mfr. Model # M43191
Jobber Drill Bit, 3/32", Solid Carbide, Uncoated, List Number DGJ
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed for high-speed cutting of difficult-to-machine materials such as cast iron, nonferrous alloys, plastic, glass, and abrasive materials.
Show More Close
 

Technical Specifications

Item # 2C401
Mfr. Model # M43191
UNSPSC #23171609
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/32"
Decimal Equivalent 0.0938
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Flute Type Spiral
Coolant Through No
Overall Length 2"
Grade General Purpose
Shank Dia. 3/32"
Flute Length 1-1/4"
Point Type Conventional Point
List Number DGJ
Application For Cast Iron And Non-Ferrous Materials
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.