Check Availability
  • WIDIA METAL REMOVAL 

    9.50mm Carbide Bur, Round Nose Tree, Double Cut, SF-03M

  • Item # 430A10
  • Mfr. Model # M41400
9.50mm Carbide Bur, Round Nose Tree, Double Cut, SF-03M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430A10
Mfr. Model # M41400
UNSPSC #23172001
Shipping Weight 0.079 lbs
Country of Origin USA *
Item Carbide Bur
Shape Round Nose Tree
Cutter Dia. 9.50mm
Shank Size 6.00mm
Overall Length 63.50mm
Length of Cut 19.10mm
Cutting Edge Type Double Cut
Max. RPM 66,000
Shank Material Steel
Trade Number SF-03M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms