Check Availability
  • WIDIA METAL REMOVAL 

    9.50mm Carbide Bur, Ball, Double Cut, SD-03M

  • Item # 429Z90
  • Mfr. Model # M41350
9.50mm Carbide Bur, Ball, Double Cut, SD-03M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z90
Mfr. Model # M41350
UNSPSC #23172001
Shipping Weight 0.033 lbs
Country of Origin USA *
Item Carbide Bur
Shape Ball
Cutter Dia. 9.50mm
Shank Size 6.00mm
Overall Length 52.80mm
Length of Cut 9.50mm
Cutting Edge Type Double Cut
Max. RPM 66,000
Shank Material Steel
Trade Number SD-03M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms