Check Availability
  • WIDIA METAL REMOVAL 

    9.50mm Carbide Bur, Cylindrical, Single Cut, SA-03M

  • Item # 429Z41
  • Mfr. Model # M40552
9.50mm Carbide Bur, Cylindrical, Single Cut, SA-03M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z41
Mfr. Model # M40552
UNSPSC #23172001
Shipping Weight 0.064 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 9.50mm
Shank Size 6.00mm
Overall Length 63.50mm
Length of Cut 19.10mm
Cutting Edge Type Single Cut
Max. RPM 66,000
Shank Material Steel
Trade Number SA-03M
Application Deburring Non-Ferrous Materials and Plastics
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms