Check Availability
  • WIDIA METAL REMOVAL 

    7/64" Carbide Bur, Cylindrical End Cut, Double Cut, SB-53M

  • Item # 430A02
  • Mfr. Model # M41266
7/64" Carbide Bur, Cylindrical End Cut, Double Cut, SB-53M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430A02
Mfr. Model # M41266
UNSPSC #23172001
Shipping Weight 0.017 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical End Cut
Cutter Dia. 7/64"
Shank Size 3.00mm
Overall Length 38.10mm
Length of Cut 12.70mm
Cutting Edge Type Double Cut
Max. RPM 80,000
Shank Material Carbide
Trade Number SB-53M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms