Check Availability
  • WIDIA METAL REMOVAL 

    7/64" Carbide Bur, Cylindrical End Cut, Double Cut, SB-42M

  • Item # 429Z95
  • Mfr. Model # M41262
7/64" Carbide Bur, Cylindrical End Cut, Double Cut, SB-42M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z95
Mfr. Model # M41262
UNSPSC #23172001
Shipping Weight 0.012 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical End Cut
Cutter Dia. 7/64"
Shank Size 3.00mm
Overall Length 38.10mm
Length of Cut 11.10mm
Cutting Edge Type Double Cut
Max. RPM 90,000
Shank Material Carbide
Trade Number SB-42M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms