Check Availability
  • WIDIA METAL REMOVAL 

    7/64" Carbide Bur, Included Angle, Single Cut, SL-06M

  • Item # 429Z87
  • Mfr. Model # M40585
7/64" Carbide Bur, Included Angle, Single Cut, SL-06M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z87
Mfr. Model # M40585
UNSPSC #23172001
Shipping Weight 0.088 lbs
Country of Origin USA *
Item Carbide Bur
Shape Included Angle
Cutter Dia. 7/64"
Shank Size 6.00mm
Overall Length 81.00mm
Length of Cut 33.30mm
Cutting Edge Type Single Cut
Angle 14 Degrees
Max. RPM 40,000
Shank Material Steel
Trade Number SL-06M
Application Deburring Non-Ferrous Materials and Plastics
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms