Check Availability
  • WIDIA METAL REMOVAL 

    7/64" Carbide Bur, Cylindrical, Single Cut, SA-06M

  • Item # 429Z86
  • Mfr. Model # M40555
7/64" Carbide Bur, Cylindrical, Single Cut, SA-06M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z86
Mfr. Model # M40555
UNSPSC #23172001
Shipping Weight 0.159 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 7/64"
Shank Size 6.00mm
Overall Length 69.90mm
Length of Cut 25.40mm
Cutting Edge Type Single Cut
Max. RPM 40,000
Shank Material Steel
Trade Number SA-06M
Application Deburring Non-Ferrous Materials and Plastics
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms