Check Availability
  • WIDIA METAL REMOVAL 

    7/64" Carbide Bur, Pointed Nose Tree, Double Cut, SG-02M

  • Item # 429Z64
  • Mfr. Model # M41435
7/64" Carbide Bur, Pointed Nose Tree, Double Cut, SG-02M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z64
Mfr. Model # M41435
UNSPSC #23172001
Shipping Weight 0.037 lbs
Country of Origin USA *
Item Carbide Bur
Shape Pointed Nose Tree
Cutter Dia. 7/64"
Shank Size 6.00mm
Overall Length 63.50mm
Length of Cut 19.10mm
Cutting Edge Type Double Cut
Max. RPM 68,000
Shank Material Steel
Trade Number SG-02M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms