Check Availability
  • WIDIA METAL REMOVAL 

    7/64" Carbide Bur, Ball, Double Cut, SD-07M

  • Item # 429Y59
  • Mfr. Model # M41356
7/64" Carbide Bur, Ball, Double Cut, SD-07M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y59
Mfr. Model # M41356
UNSPSC #23172001
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Carbide Bur
Shape Ball
Cutter Dia. 7/64"
Shank Size 6.00mm
Overall Length 61.90mm
Length of Cut 19.10mm
Cutting Edge Type Double Cut
Max. RPM 33,000
Shank Material Steel
Trade Number SD-07M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms