Check Availability
  • WIDIA METAL REMOVAL 

    7/64" Carbide Bur, Cylindrical, Double Cut, SA-41M

  • Item # 429Y12
  • Mfr. Model # M41222
7/64" Carbide Bur, Cylindrical, Double Cut, SA-41M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y12
Mfr. Model # M41222
UNSPSC #23172001
Shipping Weight 0.013 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 7/64"
Shank Size 3.00mm
Overall Length 38.10mm
Length of Cut 4.80mm
Cutting Edge Type Double Cut
Max. RPM 100,000
Shank Material Carbide
Trade Number SA-41M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms