Check Availability
  • WIDIA METAL REMOVAL 

    7/64" Carbide Bur, Cylindrical, Double Cut, SA-14M

  • Item # 429Y06
  • Mfr. Model # M41228
7/64" Carbide Bur, Cylindrical, Double Cut, SA-14M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y06
Mfr. Model # M41228
UNSPSC #23172001
Shipping Weight 0.042 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 7/64"
Shank Size 6.00mm
Overall Length 50.80mm
Length of Cut 15.90mm
Cutting Edge Type Double Cut
Max. RPM 80,000
Shank Material Steel
Trade Number SA-14M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms