Check Availability
  • WIDIA METAL REMOVAL 

    7/64" Carbide Bur, Pointed Nose Tree, Double Cut, SG-51M

  • Item # 429Y05
  • Mfr. Model # M41434
7/64" Carbide Bur, Pointed Nose Tree, Double Cut, SG-51M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y05
Mfr. Model # M41434
UNSPSC #23172001
Shipping Weight 0.018 lbs
Country of Origin USA *
Item Carbide Bur
Shape Pointed Nose Tree
Cutter Dia. 7/64"
Shank Size 3.00mm
Overall Length 44.45mm
Length of Cut 12.70mm
Cutting Edge Type Double Cut
Max. RPM 70,000
Shank Material Steel
Trade Number SG-51M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms