Check Availability
  • WIDIA METAL REMOVAL 

    7/16" Carbide Bur, Ball, Double Cut, SD-04

  • Item # 429Y66
  • Mfr. Model # M41336
7/16" Carbide Bur, Ball, Double Cut, SD-04
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y66
Mfr. Model # M41336
UNSPSC #23172001
Shipping Weight 0.057 lbs
Country of Origin USA *
Item Carbide Bur
Shape Ball
Cutter Dia. 7/16"
Shank Size 1/4"
Overall Length 2-9/64"
Length of Cut 7/16"
Cutting Edge Type Double Cut
Max. RPM 58,000
Shank Material Steel
Trade Number SD-04
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms