Check Availability
  • WIDIA METAL REMOVAL 

    6.00mm Carbide Bur, Cylindrical End Cut, Double Cut, SB-01M

  • Item # 429Z75
  • Mfr. Model # M41268
6.00mm Carbide Bur, Cylindrical End Cut, Double Cut, SB-01M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z75
Mfr. Model # M41268
UNSPSC #23172001
Shipping Weight 0.049 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical End Cut
Cutter Dia. 6.00mm
Shank Size 6.00mm
Overall Length 50.80mm
Length of Cut 15.90mm
Cutting Edge Type Double Cut
Max. RPM 70,000
Shank Material Steel
Trade Number SB-01M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms