Check Availability
  • WIDIA METAL REMOVAL 

    5/8" Carbide Bur, Cylindrical, Single Cut, SA-06

  • Item # 429Z42
  • Mfr. Model # M40530
5/8" Carbide Bur, Cylindrical, Single Cut, SA-06
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z42
Mfr. Model # M40530
UNSPSC #23172001
Shipping Weight 0.159 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 5/8"
Shank Size 1/4"
Overall Length 2-3/4"
Length of Cut 1"
Cutting Edge Type Single Cut
Max. RPM 40,000
Shank Material Steel
Trade Number SA-06
Application Deburring Non-Ferrous Materials and Plastics
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms