Check Availability
  • WIDIA METAL REMOVAL 

    5/8" Carbide Bur, Round Nose Tree, Single Cut, SF-06

  • Item # 429Y73
  • Mfr. Model # M40547
5/8" Carbide Bur, Round Nose Tree, Single Cut, SF-06
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y73
Mfr. Model # M40547
UNSPSC #23172001
Shipping Weight 0.134 lbs
Country of Origin USA *
Item Carbide Bur
Shape Round Nose Tree
Cutter Dia. 5/8"
Shank Size 1/4"
Overall Length 2-3/4"
Length of Cut 1"
Cutting Edge Type Single Cut
Max. RPM 40,000
Shank Material Steel
Trade Number SF-06
Application Deburring Non-Ferrous Materials and Plastics
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms