Check Availability
  • WIDIA METAL REMOVAL 

    5/64" Carbide Bur, Cylindrical, Double Cut, IGT

  • Item # 429Z23
  • Mfr. Model # M42007
5/64" Carbide Bur, Cylindrical, Double Cut, IGT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z23
Mfr. Model # M42007
UNSPSC #23172001
Shipping Weight 0.007 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 5/64"
Shank Size 1/8"
Overall Length 1-1/2"
Length of Cut 5/32"
Cutting Edge Type Double Cut
Max. RPM 90,000
Shank Material Carbide
Trade Number IGT
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms