Check Availability
  • WIDIA METAL REMOVAL 

    5/16" Carbide Bur, Cylindrical End Cut, Double Cut, SB-02

  • Item # 430A07
  • Mfr. Model # M41255
5/16" Carbide Bur, Cylindrical End Cut, Double Cut, SB-02
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430A07
Mfr. Model # M41255
UNSPSC #23172001
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical End Cut
Cutter Dia. 5/16"
Shank Size 1/4"
Overall Length 2-1/2"
Length of Cut 3/4"
Cutting Edge Type Double Cut
Max. RPM 68,000
Shank Material Steel
Trade Number SB-02
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms