Check Availability
  • WIDIA METAL REMOVAL 

    3/8" Carbide Bur, Cylindrical, Double Cut, SA-03

  • Item # 429Z35
  • Mfr. Model # M41215
3/8" Carbide Bur, Cylindrical, Double Cut, SA-03
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z35
Mfr. Model # M41215
UNSPSC #23172001
Shipping Weight 0.137 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical
Cutter Dia. 3/8"
Shank Size 1/4"
Overall Length 6-3/4"
Length of Cut 3/4"
Cutting Edge Type Double Cut
Max. RPM 66,000
Shank Material Steel
Trade Number SA-03
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms