Check Availability
  • WIDIA METAL REMOVAL 

    3/4" Carbide Bur, Round Nose Tree, Double Cut, SF-15

  • Item # 5EP92
  • Mfr. Model # M41393
3/4" Carbide Bur, Round Nose Tree, Double Cut, SF-15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EP92
Mfr. Model # M41393
UNSPSC #23172001
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Carbide Bur
Shape Round Nose Tree
Cutter Dia. 3/4"
Shank Size 1/4"
Overall Length 3-1/4"
Length of Cut 1-1/2"
Cutting Edge Type Double Cut
Max. RPM 33,000
Shank Material Hardened Steel
Trade Number SF-15
Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms