Check Availability
  • WIDIA METAL REMOVAL 

    3/4" Carbide Bur, Egg, Double Cut, SE-07

  • Item # 429Y57
  • Mfr. Model # M41367
3/4" Carbide Bur, Egg, Double Cut, SE-07
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y57
Mfr. Model # M41367
UNSPSC #23172001
Shipping Weight 0.203 lbs
Country of Origin USA *
Item Carbide Bur
Shape Egg
Cutter Dia. 3/4"
Shank Size 1/4"
Overall Length 2-3/4"
Length of Cut 1"
Cutting Edge Type Double Cut
Max. RPM 33,000
Shank Material Steel
Trade Number SE-07
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms