Check Availability
  • WIDIA METAL REMOVAL 

    3/4" Carbide Bur, Included Angle, Double Cut, SL-07

  • Item # 429Y41
  • Mfr. Model # M41472
3/4" Carbide Bur, Included Angle, Double Cut, SL-07
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y41
Mfr. Model # M41472
UNSPSC #23172001
Shipping Weight 0.278 lbs
Country of Origin USA *
Item Carbide Bur
Shape Included Angle
Cutter Dia. 3/4"
Shank Size 1/4"
Overall Length 3-3/8"
Length of Cut 1-1/2"
Cutting Edge Type Double Cut
Angle 14 Degrees
Max. RPM 33,000
Shank Material Steel
Trade Number SL-07
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms