Check Availability
  • WIDIA METAL REMOVAL 

    3/16" Carbide Bur, Flame, Double Cut, SH-53

  • Item # 429Y45
  • Mfr. Model # M41447
3/16" Carbide Bur, Flame, Double Cut, SH-53
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y45
Mfr. Model # M41447
UNSPSC #23172001
Shipping Weight 0.013 lbs
Country of Origin USA *
Item Carbide Bur
Shape Flame
Cutter Dia. 3/16"
Shank Size 1/8"
Overall Length 1-1/2"
Length of Cut 3/8"
Cutting Edge Type Double Cut
Max. RPM 80,000
Shank Material Carbide
Trade Number SH-53
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms