Check Availability
  • WIDIA METAL REMOVAL 

    3.00mm Carbide Bur, Inverted Taper, Double Cut, SN-42M

  • Item # 430A08
  • Mfr. Model # M41516
3.00mm Carbide Bur, Inverted Taper, Double Cut, SN-42M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430A08
Mfr. Model # M41516
UNSPSC #23172001
Shipping Weight 0.013 lbs
Country of Origin USA *
Item Carbide Bur
Shape Inverted Taper
Cutter Dia. 3.00mm
Shank Size 3.00mm
Overall Length 38.10mm
Length of Cut 4.80mm
Cutting Edge Type Double Cut
Max. RPM 90,000
Shank Material Carbide
Trade Number SN-42M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms