Check Availability
  • WIDIA METAL REMOVAL 

    3.00mm Carbide Bur, Pointed Cone, Single Cut, SM-42M

  • Item # 429Z78
  • Mfr. Model # M40497
3.00mm Carbide Bur, Pointed Cone, Single Cut, SM-42M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z78
Mfr. Model # M40497
UNSPSC #23172001
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Carbide Bur
Shape Pointed Cone
Cutter Dia. 3.00mm
Shank Size 3.00mm
Overall Length 38.10mm
Length of Cut 11.10mm
Cutting Edge Type Single Cut
Max. RPM 90,000
Shank Material Carbide
Trade Number SM-42M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms