Check Availability
  • WIDIA METAL REMOVAL 

    3.00mm Carbide Bur, Included Angle, Double Cut, SL-42M

  • Item # 429Y17
  • Mfr. Model # M41474
3.00mm Carbide Bur, Included Angle, Double Cut, SL-42M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Y17
Mfr. Model # M41474
UNSPSC #23172001
Shipping Weight 0.011 lbs
Country of Origin USA *
Item Carbide Bur
Shape Included Angle
Cutter Dia. 3.00mm
Shank Size 3.00mm
Overall Length 38.10mm
Length of Cut 12.70mm
Cutting Edge Type Double Cut
Angle 8 Degrees
Max. RPM 90,000
Shank Material Carbide
Trade Number SL-42M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms