Check Availability
  • WIDIA METAL REMOVAL 

    13/64" Carbide Bur, Cylindrical End Cut, Double Cut, IGT-EC

  • Item # 429Z12
  • Mfr. Model # M42028
13/64" Carbide Bur, Cylindrical End Cut, Double Cut, IGT-EC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z12
Mfr. Model # M42028
UNSPSC #23172001
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Carbide Bur
Shape Cylindrical End Cut
Cutter Dia. 13/64"
Shank Size 1/4"
Overall Length 2"
Length of Cut 9/32"
Cutting Edge Type Double Cut
Max. RPM 70,000
Shank Material Carbide
Trade Number IGT-EC
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms