Check Availability
  • WIDIA METAL REMOVAL 

    12.70mm Carbide Bur, Flame, Single Cut, SH-05M

  • Item # 429Z79
  • Mfr. Model # M40455
12.70mm Carbide Bur, Flame, Single Cut, SH-05M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429Z79
Mfr. Model # M40455
UNSPSC #23172001
Shipping Weight 0.118 lbs
Country of Origin USA *
Item Carbide Bur
Shape Flame
Cutter Dia. 12.70mm
Shank Size 6.00mm
Overall Length 76.20mm
Length of Cut 31.80mm
Cutting Edge Type Single Cut
Max. RPM 50,000
Shank Material Steel
Trade Number SH-05M
Application Metalworking, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms